Select Country and Language Europe, Middle East & Africa / English
Change Country
LVFD-16 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LVFD-16 | LVFD Series IX30DN Large Perforated Front Door, 16 RU, 20.037 Inch Width x 1.385 Inch Depth x 28.873 Inch Height, Steel, Textured Black Powder Coat

  • Manufacturer # LVFD-16
  • Anixter #567354
Color: BLACK
Door Style: SINGLE
Door Type: PERFORATED
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items