Select Country and Language Europe, Middle East & Africa / English
Change Country
LVFD-44 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LVFD-44 | 44 RMU, PERFORATION VENTED LARGE FRONT DOOR

  • Manufacturer # LVFD-44
  • Anixter #334416
Cable Management Type: COVERS/DOORS
Color: BLACK
Door Style: SINGLE
Door Type: PERFORATED
Panel Location: FILLER/BLANKING
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items