LX-402 - OPTEX - Commercial Line Tritech | Anixter
LX-402 | OPTEX

OPTEX | LX-402 | Commercial Line Tritech Detectors - 60x60 ft. PIR/Microwave Tritech

  • Manufacturer # LX-402
  • Anixter #607990
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 5 INCHES
Input Power: 9 TO 15 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 60 FEET X 60 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED AND MICROWAVE
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 3 INCHES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items