M/E-ISW-FX-01SC - TRANSITION NETWORKS - | Anixter
M/E-ISW-FX-01SC | TRANSITION NETWORKS

TRANSITION NETWORKS | M/E-ISW-FX-01SC | Hardened Mini Fast Ethernet Media Converter 10/100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1310 nm Multimode (SC) [2 km/1.2 mi.] Link Budget: 12.0 dB

  • Manufacturer # M/E-ISW-FX-01SC
  • Anixter #551731
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100BASE-TX
Port 2 Device Technology: 100BASEFX
Description

The M/E-ISW Series is an hardened Fast Ethernet Mini media converter that provides a cost effective, entry-level media conversion between 10/100Base-TX ports and 100Base-FX ports for hardened or outdoor 10/100 environments. With its supported operating temperature range of -40C to 75C, the Mini offers a space saving alternative for converting copper to fiber in extreme environments.

Features
  • Unit and Port LEDs provide quick status
  • Auto-Negotiation
  • Fixed Full-Duplex on fiber
  • Auto-MDI/MDIX
  • Link Pass Through
  • Automatic Link Restoration
  • Far-End-Fault (FEF)
  • DC and AC powered models
  • Overload Current Protection
  • Reverse Polarity Protection
  • ntegrate fiber into industrial, hardened, or outdoor locations to reach devices at the edge of the network
  • Tiny mechanical size allows use in small enclosures
  • No configuration required
  • Available with LC, ST or SC fiber interfaces and is available for ultimode or single mode fiber; Single fiber options are also available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items