Select Country and Language Europe, Middle East & Africa / English
Change Country
M/E-PSW-FX-02(100)-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | M/E-PSW-FX-02(100)-UK | Mini 10/100 Bridging Media Converter, Port One: 10/100BASE-TX (RJ45) [100 m/328 ft], Port Two: 100BASE-FX 1310 nm TX/1550 nm RX Single Fiber Single-mode (SC) [20 km/12.4 mi], UK

  • Manufacturer # M/E-PSW-FX-02(100)-UK
  • Anixter #588148
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100BASE-TX
Port 2 Device Technology: 100BASEFX
Description

The mini media converters provide a cost-effective method for integrating fiber optic cabling into a 10/100 UTP environment. With its miniature size, the Mini offers a space saving alternative while it converts copper to fiber with the smallest footprint available in the industry

Features
  • Connect legacy networking equipment- Connect an existing 10 Mbps device to 100 Mbps devices
  • Eliminate collision domains- Separate collision domains while linking two half-duplex hubs with a collision free full duplex connection over fiber
  • Auto-negotiation for 10/100BASE-TX - Allows devices to perform automatic configuration to achieve the best possible mode of operations over a link
  • Fixed full-duplex on fiber
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Far End Fault (FEF)- A troubleshooting feature that is generally used in conjunction with link pass through to notify both end devices of a loss of link
Applications

Connect Legacy Devices And Eliminate Collision Domains

Specifications
  • Item: Mini 10/100 Bridging Media Converter
  • Single-mode: Min TX PWR: -13.0 dBm, Max TX PWR: -6.0 dBm, RX Sensitivity: -32.0 dBm, Max In PWR: -3.0 dBm, Link Budget: 19.0 dB
  • Status LEDs: PWR Below RJ45: On=Link; Flashing=Activity FX-Link/Act (Fiber Link/Activity): (Upper Left on RJ45) On=Link; Flashing=Activity TX-Link/Act (Copper Link/Activity): (Upper Right on RJ45) On=Link; Flashing=Activity
  • Power Consumption: 2.6 Watt
  • Power Sources: External AC/DC Required: 12 Volt DC, 0.5 Amp Minimum
  • Environmenta Conditions: 0 to 50 deg C (32 to 122 deg F) Operating Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10/100BASE-TX (RJ45) [100 m/328 ft]
  • Port Two: 100BASE-FX 1310 nm TX/1550 nm RX Single Fiber Single-mode (SC) [20 km/12.4 mi]
  • Dimension: 1.800 Inch Width x 3.300 Inch Depth x 0.850 Inch Height
Tech. Info & Standards

IEEE Std. 802.3, Wall Mount Power Supply- UL Listed, C-UL Listed (Canada), FCC Class A, CISPR22/EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items