M/GE-ISW-LX-01 - TRANSITION NETWORKS - Media | Anixter
M/GE-ISW-LX-01 | TRANSITION NETWORKS

TRANSITION NETWORKS | M/GE-ISW-LX-01 | Media Converter, Mini, 10/100/1000Base-T to 1000Base-LX, Single-Mode, 24 to 36 Volt AC, 12 to 24 Volt DC, 1.2 Watt, 10240 Byte Frame, 1.8" Width x 3.3" Depth x 0.85" Height

  • Manufacturer # M/GE-ISW-LX-01
  • Anixter #873601
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Description

The M/GE-ISW-xx-01 is an hardened Gigabit Ethernet Mini media converter that provides a cost effective, entry-level media conversion between 10/100/1000Base-T ports and 1000Base-SX/LX ports for hardened or outdoor 10/100/1000 environments. With its sup ported operating temperature range of -40C to +75C, the Mini offers a space saving alternative for converting copper to fiber in extreme environments.

Features
  • Unit and Port LED's Allow for Quick Status Information
  • Auto-Negotiation
  • Fixed Full-Duplex on Fiber
  • Auto-MDI-MDIX on Copper Port
  • Active Link Pass Through
  • Jumbo Frame (Up to 10240 Bytes)
  • Supports DC and AC Input Power Via Terminal Block Includes Barronnector Pig-Tail Cable
  • Overload Current Protection
  • Reverse Polarity Protection
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items