Select Country and Language Europe, Middle East & Africa / English
Change Country
M/GE-PSW-LX-01(100)-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | M/GE-PSW-LX-01(100)-EU | Mini 10/100/1000 Bridging Media Converter, Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: 1000BASE-LX 1310 nm TX/1550 nm RX Single Fiber Single-mode (SC) [20 km/12.4 mi], EU

  • Manufacturer # M/GE-PSW-LX-01(100)-EU
  • Anixter #587634
Device: MEDIA CONVERTERS
Port 2 Device Technology: 1000BASE-LX
Description

The mini media converters provide a costeffective method for integrating fiber optic cabling into a 10/100/1000 UTP environment. With its miniature size, the Mini offers a space saving alternative while it converts copper to fiber with the smallest footprint available in the industry

Features
  • Connect legacy networking equipment- Connect an existing 10 Mbps or 100 Mbps device to 1000 Mbps devices
  • Unit and port LEDs allow for quick status information
  • Auto-negotiation
  • Fixed full-duplex on fiber
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Fixed link pass through
  • Automatic link restoration
Specifications
  • Item: Mini 10/100/1000 Bridging Media Converter
  • Single-mode: Min TX PWR: -13.0 dBm, Max TX PWR: -6.0 dBm, RX Sensitivity: -32.0 dBm, Max In PWR: -3.0 dBm, Link Budget: 19.0 dB
  • Status LEDs: PWR Below RJ45: On=Lit For Normal Operation; FX-Link/Act (Fiber Link/Activity): (Upper Left on RJ45) On=Link; Flashing=Activity; TX-Link/Act (Copper Link/Activity): (Upper Right on RJ45) On=Link; Flashing=Activity
  • Power Consumption: 3.15 Watt
  • Power Sources: Unit Accepts 5 - 28 Volt DC; Wall Mount AC Adapter: 12 Volt DC, 400 mA
  • Environmental Conditions: 0 to 50 deg C (32 to 122 deg F) Operating Temperature; -15 to 65 deg C (-5 to 149 deg F) Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: 1000BASE-LX 1310 nm TX/1550 nm RX Single Fiber Single-mode (SC) [20 km/12.4 mi]
  • Dimension: 1.800 Inch Width x 3.300 Inch Depth x 0.850 Inch Height
Tech. Info & Standards

IEEE Std. 802.3(TM), Wall Mount Power Supply- UL Listed, C-UL Listed (Canada), FCC Class A, CISPR22/EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items