Select Country and Language Europe, Middle East & Africa / English
Change Country
M/GE-PSW-SFP-01-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | M/GE-PSW-SFP-01-EU | Mini 10/100/1000 Bridging Media Converter, Port One: 10/100/1000BASE-T (RJ45), Port Two: Dual Speed 100/1000BASE-X Open SFP, EU

  • Manufacturer # M/GE-PSW-SFP-01-EU
  • Anixter #587637
Device: MEDIA CONVERTERS
Description

The mini media converter provide a cost-effective method for integrating fiber optic cabling into a 10/100/1000 UTP environment. With its miniature size, the Mini offers a space saving alternative while it converts copper to fiber. The M/GE-PSW-SFP-01 support one dual speed Small Form Factor (SFP) hot pluggable slot, autosense with 100M or 1000M SFP transceivers. A wide variety of SFP optical transceivers is available to offer a full range of deployment options over multimode or single-mode fiber

Features
  • Unit and port LEDs allow for quick status information
  • Auto-negotiation
  • Fixed full-duplex on fiber
  • AutoCross
  • Automatic link restoration
  • Jumbo Frame (upto 10240 Bytes)
  • USB power option, required the standard USB to DC barrel connector cable
Specifications
  • Item: Mini 10/100/1000 Bridging Media Converter
  • Status LEDs: PWR Below RJ45: On=Power; FX-Link/Act (Fiber Link/Activity) Upper Left on RJ45: On=Link, Flashing=Activity TX-Link/Act (Copper Link/Activity) Upper Right on RJ45: On=Link, Flashing=Activity
  • Power Consumption: 2.4 Watt
  • Power Sources: External AC/DC Required: 12 Volt DC, 0.5 Amp
  • Power Input: 7.5 - 13.9 Volt DC
  • Environmental Conditions: 0 to 50 deg C Operating Temperature; -15 to 65 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing;0 - 10000 ft Altitude
  • Port One: 10/100/1000BASE-T (RJ45)
  • Port Two: Dual Speed 100/1000BASE-X Open SFP
  • Dimension: 1.800 Inch Width x 3.300 Inch Depth x 0.850 Inch Height
Tech. Info & Standards

IEEE Std. 802.3z 1000Base-X and IEEE Std. 802.3ab 1000Base-T, UL Listed, C-UL Listed (Canada), FCC Class A, CISPR22 / EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items