M-51-427 - BRADY WORLDWIDE INC - Printer | Anixter
M-51-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | M-51-427 | Printer Label Cartridge, Wire & Cable, M-Series, Use with BPT41/BMP51/BMP53 Printers, Self-Laminating Vinyl, 2.50" x 0.75", Black on White/Clear, 110 per Roll

  • Manufacturer # M-51-427
  • Anixter #525646
RoHS Compliant: YES
Size: 1"
Type: LABELS
Features
  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS complian, UL approved
  • All-in-one cartridge includes lbel supply and R4300 Series ribbon
  • Self-Laminating Vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items