Select Country and Language Europe, Middle East & Africa / English
Change Country
M00215565600000 | KNURR EMERSON NETWORK POWER

KNURR EMERSON NETWORK POWER | M00215565600000 | 4 VERT HIGHBAND FRAME WITH TRI2610MM X 1200MM X 300MM M002155656000004

  • Manufacturer # M00215565600000
  • Anixter #363808
Airflow: FRONT-TO-REAR
Color: GREY
Material: ALUMINUM
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 2610MM
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items