M02714-246 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
M02714-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M02714-246 | Flushmount faceplate for use with high density module color ivory comcode: 999901621

  • Manufacturer # M02714-246 | 106720212
  • Anixter #503623
Category: CATEGORY 6
Color: IVORY
Loaded: NO
Mounting: FLUSH MOUNT
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items