Select Country and Language Europe, Middle East & Africa / English
Change Country
M1006 | DORMER

DORMER | M1006 | NO.6 (5/8"-3/4") STL TAPER STUD EXTRACTOR

  • Manufacturer # M1006
  • Anixter #CTEXSCN6000
Category: STUD EXTRACTORS
Coating: NONE
Length / Bore: NO LENGTH
Material: STEEL
Product Type: TAP - SCREW EXTRACTOR
Size/Nom Diameter/Width: NO.6
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items