M100BH-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M100BH-262 | 1 PORT MOD JACK 8W8P T568B CAT5 ALC5,WHITE UNKEYED 106821606

  • Manufacturer # M100BH-262 | 106821606
  • Anixter #149933
Category: CATEGORY 5
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: T568B
_Color: Electrical white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items