Select Country and Language Europe, Middle East & Africa / English
Change Country
M100BH-BLK-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M100BH-BLK-003 | 1-PORT HIGH DENSITY MODULE UNKEYED 568B CAT5 BLACK 106821457 PK OF 10

  • Manufacturer # M100BH-BLK-003 | 106821457
  • Anixter #172194
Category: CATEGORY 5
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: T568B
_Color: Electrical black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items