Select Country and Language Europe, Middle East & Africa / English
Change Country
M100BH1-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M100BH1-262 | 1-PORT 8W8P UTP CAT5 T568A MOD JACK WITH 110 TERM M-SERIEELEC WHITE 106821739

  • Manufacturer # M100BH1-262 | 106821739
  • Anixter #150583
Category: CATEGORY 5
Color: WHITE
Number of Ports: 1
Wiring: T568A
_Color: Electrical white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items