Select Country and Language Europe, Middle East & Africa / English
Change Country
M100CH-270 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M100CH-270 | AT&T M-SERIES K MOD JACK 8WX8PT568B,WIRING,MEETS CATEGORY 5 ELECT GRAY 106821697

  • Manufacturer # M100CH-270 | 106821697
  • Anixter #145497
Category: CATEGORY 5
Color: GREY
Number of Ports: 1
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items