Select Country and Language Europe, Middle East & Africa / English
Change Country
M100CH1-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M100CH1-003 | 1-PORT 8W8P UTO CAT5 T568A KYDMOD JACK W1//0 TERM M-SERIES ELEC BLACK 106821762

  • Manufacturer # M100CH1-003 | 106821762
  • Anixter #145496
Category: CATEGORY 5
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items