M101SMB-B-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M101SMB-B-003 | Surface Mount Box, M101 Type, One Port, Black

  • Manufacturer # M101SMB-B-003 | 107983983
  • Anixter #190266
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
_Color: Black
Description

CommScope 100 Series Universal Standard Surface Mount Boxes can be attached to any flat surface with the provided screws or double-sided adhesive tape. All information outlets simply snap into place. These U-rated plastic boxes are available in 1, 2, 4, 6, or 12 outlet versions. Dust covers are provided in versions with 4 or more ports. Available in four colors.

Features
  • Patented crossing of straddling pair contacts enables efficient alien crosstalk reduction in the channel
  • Snaps into standard SYSTIMAX M-Series faceplates, surface-mount boxes, consolidation point boxes, or SYSTIMAX modular panels. Can also be mounted either at 90 degrees (straight) or 45 degrees (angled) in any SYSTIMAX faceplate
  • Universal design and label supports both T568 A & B wiring
  • IDC connector terminations on rear of base allow quick and easy installation of 22 to 24 AWG cable
  • Optional Plastic Icons (M61A) and Dust Covers (M20A) available in several colors
  • Optimal performance is achieved when using the GigaSPEED X10D 360GS10E patch cords; however, the MGS600 is fully backwards compatible
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel.
Specifications
  • Mount Type: Surface
  • Product Type: Surface mount box
  • Depth: 1.29 in
  • Height: 2.26 in
  • Weight: 0.08 lb
  • Width: 1.22 in
  • Safety Standard: UL, cUL
  • Application: Used with M-Series modular information outlet
  • Color: Black
  • Total Ports, quantity: 1
  • Material Type: High-impact, flame retardant, UL-rated 94 V-0, thermoplastic
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items