Select Country and Language Europe, Middle East & Africa / English
Change Country
M106SMB-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M106SMB-003 | Surface Mount Box, M106 Type, Six Port, Black

  • Manufacturer # M106SMB-003 | 107431520
  • Anixter #169620
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Vendor No.: M106SMB-003
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items