Select Country and Language Europe, Middle East & Africa / English
Change Country
M10LW4 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M10LW4 | M10LW4SP 1-Port Single Gang Stainless Steel Telephone Faceplate

  • Manufacturer # M10LW4 | 760100891
  • Anixter #385780
Color: STAINLESS STEEL
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Termination: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items