M1100CAT5E-24B - COMMSCOPE SYSTIMAX | Anixter
M1100CAT5E-24B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M1100CAT5E-24B | 24-PORT PANEL MODULAR T568B CAT5E POWERSUM NO SILK SCREE999901504 BLACK

  • Manufacturer # M1100CAT5E-24B | 999901504
  • Anixter #544729
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items