M118FM25 - TAMRON - 1/1.8 in. 25 mm F1.4 C | Anixter
M118FM25 | TAMRON

TAMRON | M118FM25 | 1/1.8 in. 25 mm F1.4 C manual iris

  • Manufacturer # M118FM25
  • Anixter #394041
Environment Type: IN/OUT
Focal Length: FIXED
Lens Mount: C
Type: LENS
Description

In order to meet the growing need for a diverse selection of optics to fit distinct imaging requirements, Tamron now has a line of high-resolution lenses for 1.3-megapixel cameras. Tamron high-resolution lenses come in a 2/3 in. and 1/1.8 in. formats and are available in several focal lengths with manually controlled focus and iris functions. All are available with locking screws for the focus and iris controls. A very desirable feature when using these lenses in Machine Vision applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items