M118VG1250IR - TAMRON - CCTV Camera Lens, | Anixter
M118VG1250IR | TAMRON

TAMRON | M118VG1250IR | CCTV Camera Lens, Varifocal, 5 Megapixel, 12 to 50 MM Focal Length, F1.4 to F360, CS Mount, DC Auto Iris, 1/1.8" Imager

  • Manufacturer # M118VG1250IR
  • Anixter #760286
Type: LENS
Features
  • High-Quality NIR Imaging
  • Tamron's Proprietary Optical Design with an Optimal Choice of Glass Materials Backed by High Precision Process Technology Brings an Ideal Balance in Performance to Cost
  • An Ideal Lens for Day and Night Megapixel Surveillance with Chromatic Aberrations Well Compensated for Delivers Improved Performance in the NIR Bandwidth
  • Discrete Optical Design Considering Low Light Conditions
  • Substantial Reduction of Flare and Ghosting
  • Tamron's Proprietary Multi-Coating Technology is Emploed to Thoroughly Reduce are and Ghosting
  • Pursuit of High Utility and High Reliability
  • Large Rotation Angle for Faster and Easier Focusing, Slip-Mount Mechanism for Faster and Easier Camera/Lens Installation and Assembly, Highly-Reliable Auto Iris Mechanism
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items