M12 WHITE - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
M12 WHITE | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M12 WHITE | Faceplate duplex for use with high density module color white comcode: 407900471

  • Manufacturer # M12 WHITE | 407900471
  • Anixter #526451
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items