Select Country and Language Europe, Middle East & Africa / English
Change Country
M12A-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M12A-262 | MOD OUTLET FACEPLATE-DUPLEX WHITE FOR USE COMM OUTLET 106463730

  • Manufacturer # M12A-262 | 106463730
  • Anixter #137266
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items