M12D-262 OPUS - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
M12D-262 OPUS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M12D-262 OPUS | Modular Duplex Faceplate, white

  • Manufacturer # M12D-262 OPUS | 107818320
  • Anixter #544258
Category: CATEGORY 6
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items