M12D-45MM-262 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M12D-45MM-262 | Single Gang 45mm Surface Flush Mount White UK Back Box

  • Manufacturer # M12D-45MM-262 | 760189464
  • Anixter #530102
Color: WHITE
Gang: 1
Loaded: NO
Number of Ports: 1
Wiring: A/B UNIVERSAL
Description

Single Surface Mount Back Box - 45

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items