Select Country and Language Europe, Middle East & Africa / English
Change Country
M13302 SL001 | ALPHA WIRE

ALPHA WIRE | M13302 SL001 | Manhattan-Electrical-Cables, Audio_Video, 2 Conductor, 22 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.174 Jacket Diameter, 0.025 Jacket Thickness, 7/30 Stranding

  • Manufacturer # M13302 SL001
  • Anixter #M13302
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Manhattan Electrical Audio/Video Cables are used in a variety of applications from intercom systems to broadcast studios, our range of audio/video cable allows you to tackle the toughest needs easily and reliably.

Tech. Info & Standards

CA Prop 65
CSA CMG
CSA FT4
REACH Regulation _EC 1907_2006_
UL CMG
UL AWM 2509

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items