Select Country and Language Europe, Middle East & Africa / English
Change Country
M13VG246 | TAMRON

TAMRON | M13VG246 | 1/3 in. 2.4-6 mm F1.2 aspherical megapixel compatible DC auto iris

  • Manufacturer # M13VG246
  • Anixter #370720
PoE: NO
Resolution: MEGAPIXEL
Description

A vari-focal lens is designed to meet the most challenging jobs by giving the installer the flexibility to adjust between different focal lengths using only one lens. When the situation calls for an odd focal length lens or you are not sure of the correct focal length required for the installation, using a vari-focal lens is the perfect choice. Benefits of using a vari-focal lens include: maximizing surveillance effects since any desired angle of view can be obtained; eliminating the need to carry several different focal length lenses to an installation job; and, easily satisfying customers after installation if the field of view requirements change since the system can be quickly adjusted by simply changing the focal length setting of the lens. Tamron offers a new line-up of megapixel compatible vari-focals designed to derive 100 percent performance from surveillance cameras equipped with megapixel count image sensors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items