Select Country and Language Europe, Middle East & Africa / English
Change Country
M14C-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M14C-003 | M14C Type Furniture Faceplate, Black

  • Manufacturer # M14C-003 | 106650849
  • Anixter #158743
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Vendor No.: M14C-003
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items