Select Country and Language Europe, Middle East & Africa / English
Change Country
M14CE-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M14CE-003 | M14CE Type Furniture Faceplate, four port black

  • Manufacturer # M14CE-003 | 108216151
  • Anixter #199094
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items