Select Country and Language Europe, Middle East & Africa / English
Change Country
M14MMO-270 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M14MMO-270 | MMO Type Flush Mounted Angled Faceplate, Four Port Gray

  • Manufacturer # M14MMO-270 | 107655193
  • Anixter #172986
Color: GREY
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items