M1AH-262 MODULE | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M1AH-262 MODULE | Category 3 Modular Jack, M1, U/UTP, 6 Conductors, Information Outlets, White

  • Manufacturer # M1AH-262 MODULE | 107322166
  • Anixter #160871
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: USOC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items