M1BHB1K-003 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
M1BHB1K-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M1BHB1K-003 | M-SERIES MOD JACK 8WX8P T568B ELEC BLACK HIGH DENSITY CAT 3 107321770

  • Manufacturer # M1BHB1K-003 | 107321770
  • Anixter #512836
Category: CATEGORY 3
Color: BLACK
Number of Ports: 1
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items