Select Country and Language Europe, Middle East & Africa / English
Change Country
M1BHU-246 MODULE | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M1BHU-246 MODULE | 1-PORT MOD JACK 110 8W8P UTP USOC M-SERIES 107322224 IVORY

  • Manufacturer # M1BHU-246 MODULE | 107322224
  • Anixter #161650
Color: IVORY
Number of Ports: 1
Termination: 110
Wiring: USOC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items