Select Country and Language Europe, Middle East & Africa / English
Change Country
M2000-24 1U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M2000-24 1U | CommScope M2000 U/UTP Modular Panel 1U, 24 Port

  • Manufacturer # M2000-24 1U | 760049932
  • Anixter #323245
Number of Ports: 24
Rack Units: 1
Description

Discontinued by the manufacturer, for the suggested replacement see Anixter # 643818.

CommScope M2000 U/UTP Modular Panel 1U, 24 port

Features
  • Supports PowerSUM, GigaSPEED XL and GigaSPEED X10D installations
  • Available in 24-port configuration
  • Labeling and identification for each port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items