Select Country and Language Europe, Middle East & Africa / English
Change Country
M2000-24 1U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M2000-24 1U | Patch Panel, Modular, Unshielded, Cat 5E/6/6A, 24-Port, 1U, T568A/B Wiring, 19" Width x 4.7" Depth x 1.75" Height, Thermoplastic/Powder Coated Steel, Black

  • Manufacturer # M2000-24 1U | 760207274
  • Anixter #643818
Number of Ports: 24
Rack Units: 1
Tech. Info & Standards

ISO 9001:2008, UL, CUL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items