M2000 2U CORD MANAGER KIT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M2000 2U CORD MANAGER KIT | M2000 2U CORD MANAGER KIT 760073486

  • Manufacturer # M2000 2U CORD MANAGER KIT | 760073486
  • Anixter #365857
Cable Management Type: CABLE RINGS/LOOPS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

2U Cord Manager Kit M2000 2U Cord Manager Kit

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items