Select Country and Language Europe, Middle East & Africa / English
Change Country
M2000A-48 2U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M2000A-48 2U | CommScope M2000 U/UTP Modular Panel 2U, 48 port angled

  • Manufacturer # M2000A-48 2U | 760049965
  • Anixter #338999
Number of Ports: 48
Rack Units: 2
Description

CommScope M2000 U/UTP Modular Panel 1U, 48 port angled

Discontinued by the manufacturer, for the suggested replacement see Anixter # 643821.

Features
  • Available in 48-port configuration
  • Supports PowerSUM, GigaSPEED XL and GigaSPEED X10D installations
  • Labeling and identification for each port
  • Supports copper and fiber connectors
Specifications
  • U/UTP Modular Panel
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Intelligence Type: Passive
  • Total Port Quantity: 48
  • Color: Black
  • Rack Type: EIA 19 Inch
  • Rack Unit: 2
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Dimension: 3.5 Inch Height x 19 Inch Width x 5 Inch Depth (With Cable Management) (88.90 mm x 482.60 mm x 127 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items