M200X080UPT - PANDUIT - Cable Marker Plate, | Anixter
M200X080UPT | PANDUIT

PANDUIT | M200X080UPT | Cable Marker Plate, Halogen Free Flame-Retardant, 2" Width x 0.8" Height, Polyester and Polyolefin, White

  • Manufacturer # M200X080UPT
  • Anixter #536922
RoHS Compliant: YES
Type: IDENTIFICATION TAG
Features
  • Used to Identify Wires, Cables, Equipment and Many Other Applications
  • Offer Crisp, Clear Legend with Superior Legibility and Engineered to Withstand High Temperatures, Harsh Solvents, Oils and Chemicals Without Over-Lamination
  • Compatible with Intermediate Cross Section Cable Ties
  • Use Thermal Transfer Resin Ribbon
  • Operating Temperature -40 to 193 Deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items