M204ASMB-003 - COMMSCOPE ENTERPRISE | Anixter
M204ASMB-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M204ASMB-003 | M200 Surface Mount Box, four port white

  • Manufacturer # M204ASMB-003 | 760057380
  • Anixter #492681
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Description

CommScope 200 Series Stranded Surface Mount Boxes are designed for interior surface-mount applications and can support copper and fiber terminations. All information outlets simply snap into place. The 2, 4 and 8 port boxes are UL-rated and available in four standard colors.
The 200 Series surface mount boxes can support new generation, larger diameter data cables, and offers multiple cable entrances through the base and/or sides. The 200 Series surface mount boxes are equipped with the corresponding number of dust covers and two port adapters. These adapters support two CommScope information outlets each. A variety of other adapters are available but not included to configure LC, ST, and SC fiber couples, VGA, S-Video, Coax, BNC and RCA couplers.

Features
  • Supports a wide range of applications and configurations using the following snap-in components:
  • - 8 Position Modular Outlets
  • - RCA Adapters
  • - S-Video Outlets
  • - BNC Adapters
  • - Coaxial Couplers
  • Cable entrances available through the base and/or sides
  • Can support new generation, larger diameter data cables
  • Can mount to solid surfaces or single gang electrical boxes
  • Easy front access to outlets, adapters and couplers
  • Includes dust covers, cable ties, labels/label holders, adhesive backed velcro, double sided tape and screws
  • Comes with label and label cover as well as a smooth surface for labeling the front of the enclosure
  • Snap-in fiber spool is included to assist with fiber management (does not apply to M202SMB and M204SMB)
  • Material: Plastic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items