M21-1500-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | M21-1500-427 | Label Cartridge for BMP21 Series Printers, White/Translucent

  • Manufacturer # M21-1500-427
  • Anixter #403551
RoHS Compliant: YES
Type: LABELS
Description

Self-Laminating labels for the BMP21/BMP21-PLUS Label Printer. Black ribbon on white/translucent tape.

Features
  • Printer Compatability: BMP21, BMP21-PLUS, BMP21-LAB
  • Size: 14' H x 38.100 mm W
  • Color: Black on White/Translucent
  • Material: Self-Laminating Vinyl
Applications

Communications Cables, Panel Identification, Voice/Data Identification, Wire & Cable Marking

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items