M21-375-595-WT | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | M21-375-595-WT | Label Cartridge for BMP21 Series, ID PAL, LabPal Printers, White

  • Manufacturer # M21-375-595-WT
  • Anixter #438771
Type: PRINTERS
Description

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on white tape.

Features
  • Printer Compatability: BMP21-PLUS, BMP21, ID PAL, LABPAL, BMP21-LAB
  • Size: 21' H x 9.530 mm W
  • Color: Black on White
  • Material: Vinyl Film with Permanent Adhesive
Applications

Laboratory Identification, Panel Identification

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items