Select Country and Language Europe, Middle East & Africa / English
Change Country
M2100-24 1U MODULAR PATCHPANEL | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M2100-24 1U MODULAR PATCHPANEL | CommScope M2100 U/UTP Modular Panel 1U, 24 Port

  • Manufacturer # M2100-24 1U MODULAR PATCHPANEL | 760101220
  • Anixter #386790
Number of Ports: 24
Rack Units: 1
Features
  • Available in 24-port configuration
  • Supports PowerSUM, GigaSPEED XL and GigaSPEED X10D installations
  • Labeling and identification for each port
  • Mounts to 19-inch (483 mm) equipment rack with universal hole spacing
  • Consists of a rack mountable base unit with front integrated cord management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items