M224CPN-246 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
M224CPN-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M224CPN-246 | M224 Type Zone Box Cover, Ivory

  • Manufacturer # M224CPN-246 | 700016470
  • Anixter #308817
Color: IVORY
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: NO
_Color: Electrical ivory
Description

M224 Type Zone Box Cover, ivory

Features
  • Non metallic housing
  • 24-port capacity
  • Accommodates copper CommScope information outlets, fiber connectors as well as copper and fiber terminations
  • Expandable / Stackable features
  • Easy access for terminations, moves, adds and changes
  • Designed for mounting in various non-plenum environments (floor, under floor, surface mount or wall)
  • Supports cable / port labeling
  • Equipped with removable cover section for cord/label access and doesn't expose horizontal cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items