Select Country and Language Europe, Middle East & Africa / English
Change Country
M27500 | HABIA CABLES LTD

HABIA CABLES LTD | M27500 | 22AWG/1C/SPC/PTFE/SPC/FEP 600 VOLTS -65C + 200C WHIT E2219 STK1

  • Manufacturer # M27500
  • Anixter #H522012219
Conductor Count: 1 CONDUCTOR
Conductor Material: OTHER, NOT MENTIONED ABOVE
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Fire Rating: PLENUM
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items