Select Country and Language Europe, Middle East & Africa / English
Change Country
M3000-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M3000-24 | M3000 U/UTP Modular Panel 1U, 24 port

  • Manufacturer # M3000-24 | 760065391
  • Anixter #335203
Number of Ports: 24
Rack Units: 1
Description

The CommScope M3000 Modular Patch Panel is a patch panel for M-series outlets that can be configured for copper, fiber, or both. The M3000 panel is available in a 24-port version. The M3000 panels mount in a 19-inch (483 mm) rack with universal hole spacing. The M3000 panel incorporates rear cable management as part of the panel for consistent cable routing and management. The M3000 Panel includes a label sheet and clear label holders. A label area is provided to the left of each port. Port designations can be printed on the label sheet and individual port labels are trimmed from the label sheet and placed in the label area and secured by the clear label holder. If adhesive labeling is desired, adhesive labels can be applied to the labeling holder.

Features
  • Available in 24-port configuration
  • Available in 48-port configuration
  • Labeling and identification for each port
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items