M36CPP DATA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M36CPP DATA | M36CPP Type Zone Box, Thirty-Six Port

  • Manufacturer # M36CPP DATA | 108482845
  • Anixter #211437
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 36
Description

The CommScope M36CPP Data/Communication Distribution Box is a zone wiring box (i.e. consolidation point (cp)) that provides for the distribution of data and telecommunication signals throughout the work area environment. The box has 36 positions for CommScope copper and/or fiber connectors. It is intended to mount above ceilings or below floors in open office buildings. The key benefit is that it saves cost in moves, adds, and changes (MACs) when zone cabling is required in a plenum environment. The box is UL Listed to meet the stringent plenum requirements. The National Electric Code allows locating this type of zone box in space used for environmental air. The M36CPP Distribution Box Assembly comes with: connectors bracket, plenum cover, plenum box, foam fence, fiber reel (optional to use), foam retainer, bushing (optional to use), fire foam, interconnection label, installation instructions, hex nut (No. 4-40), long pan-head screw (No. 8-32 by 3/38 in [9.5 mm]) and plenum cable tie.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items