M40ST4-262 - COMMSCOPE ENTERPRISE SOLUTIONS | Anixter
M40ST4-262 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M40ST4-262 | Insert Panel for M40 Surface Mount Box, holds four ST couplings

  • Manufacturer # M40ST4-262 | 107800658
  • Anixter #524253
Category: FIBER
Color: WHITE
Loaded: YES
Number of Ports: 4
Termination: ST
Wiring: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items