Select Country and Language Europe, Middle East & Africa / English
Change Country
M4800-1U-PS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M4800-1U-PS | M4800 1U Modular Panel, 48 port, for SYSTIMAX Category 5E Information Outlets and Uniprise Category 6 and 5E Information Outlets

  • Manufacturer # M4800-1U-PS | 760104307
  • Anixter #404791
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 1
Termination: JACK MODULES
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items